PTFE Single Turn Backup Ring Dash 121 -Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
These PTFE Backup Rings are split which allows them to be easily installed around a rod or piston. They withstand high temperatures and are inert to nearly all oils and chemicals.
PRICE
$18.00
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | .086" |
| Outside Dimension (Actual) | 1.254" |
| Inside Dimensions | 1.082" |
| Thickness | .049 in |
Product Details
| Dash Size | 121 |
| Color | White |
| Durometer | 55D |
| Temperature Range | -50 to 500 () °F |
| Cross Section Shape | Round |
| Material | PTFE |
| Hardness | Hard |
| Package Quantity | 10 |
| Manufacturers Part Number | ZUSATST121 |
| Grade | Standard |
| Brand | USA Sealing |