- Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives
- Female luer-lock inlet and male luer slip outlet
- Color coded by membrane type for easy identification
- Convenient bulk packaging
- PTFE (Polytetrafluoroethylene)
- Hydrophobic membrane has great temperature resistance
- Degassing/clarifying aqueous samples
- Strong acid solvent filtration
- Alkali solvent filtration
CELLTREAT® PTFE Syringe Filter, 0.22µm, 30mm, Bulk Packed, Non-Sterile, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22um |
| Diameter | 30 mm |
Product Details
| Type | Syringe Filters |
| Material | Polytetrafluoroethylene |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | 229778 |
| Retention | 0.22 |
| Brand | CELLTREAT Scientific Products |