Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

Item #: WBB1609297

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,160.00

$193.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman D16148CHSCFGWP WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Features:
  • Doors made of 16 gauge; center and wall sections made of 14 gauge steel. Stainless steel enclosures made from Type 304 stainless steel
  • Window made of .25-in. thick, scratch- and impact-resistant safety glass
  • Rack angles made of plated 12 gauge steel
  • M6 ground studs on door, center and wall sections are masked from paint
  • Twenty 10-32 screws included with cabinet
  • Foam-in-place gasket made of durable polyurethane

Product Details

  • Type 4/12
  • Rack Units 8
  • Brand Hoffman
  • Description Double-Hinged Standard
  • Additional Rack Angles PTRA16T or PTRA16S
  • Material Steel
  • Manufacturers Part Number PTHS162415G4
  • Color Family Gray
  • Optional Steel Panel CP2014

Weights & Dimensions

  • A x B x C 17.09 x 23.62 x 14.96 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

Hoffman PTHS162415G4 PROTEK™ DH Standard, 17.09x23.62x14.96, Steel/LtGray, Type 4/12

Item #: WBB1609297

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant