Features:
- 16 or 14 gauge galvanized steel
- 3/4-in.-thick plywood panel
Weights & Dimensions
| Dimension F | 7.5 in |
| Panel Gauge | 33.00 x 21.00 ga |
| Panel Size (D x E) | 838 x 533 |
| A x B x C | 36.00 x 24.00 x 8.00 in |
Product Details
| Type | 3R |
| Material | Steel |
| Description | T3-Box Telephone Cabinet |
| Color | Brown |
| Manufacturers Part Number | ATC36R248 |
| Doors | (1) Single Door |
| Brand | Hoffman |