Winco PTP-32C Pebbled Tumblers, 32 oz, 14.75"H - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
32 Oz. Clear Pebbled Tumblers.
PRICE
$48.00 Sold in packages of 2 / $24.00 ea
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14-3/4 in |
Product Details
| Style | Pebbled |
| Type | Tumbler |
| Capacity | 32 oz |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Pebbled Tumblers |
| Color | Clear |
| Manufacturers Part Number | PTP-32C |
| Brand | Winco |