Winco PTSN-16 Havana Tumbler, 16 oz, 11.63"H - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Havana Tumbler 16 Oz.
PRICE
$123.80 Sold in packages of 4 / $30.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-5/8 in |
Product Details
| Style | Havana |
| Type | Tumbler |
| Capacity | 16 oz |
| Material | Plastic |
| Package Quantity | 4 |
| Description | Havana Tumbler |
| Color | Clear |
| Manufacturers Part Number | PTSN-16 |
| Brand | Winco |