- Tough-Mark™ Heavy Duty Floor Marking Strips mark specific areas in the workplace to keep clear of obstructions and debris, designate storage locations, and create aisles boundaries and pathways for safe accessibility
- Easy to apply and bonds to a variety of clean, sealed, and non-coated surfaces
- Made with 55 mil polyethylene with 9.4 mil thick polypropylene adhesive backing
- Beveled edges reduce tears and lifting commonly caused by pallet dragging
- Removes easily while staying in one piece
- 48" long strips allow you to keep lines straight
- Can be trimmed to needed length or to create corners
- Perfect for the Set in Order phase of 5S implementation
Accuform PTP202RD Tough-Mark™ Heavy-Duty Floor Marking Strip, 2"x48", Red, 10/Pack - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$689.50 Sold in packages of 10 / $68.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 2 in |
| Height | 48 in |
| Thickness | 55 mil |
Product Details
| Type | Floor Marking Shape |
| Color | Red |
| Self Adhesive | Yes |
| Pattern | Solid |
| Material | Polyethylene |
| Package Quantity | 10 |
| Manufacturers Part Number | PTP202RD |
| Reflective Type | Non Reflective |
| Shape | Rectangle |
| Brand | Accuform |
Warranty
| Warranty | 1 yr |