Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147208

MPN #: RR-66-30

Vestil™ Pull Chain Mechanical Dock Leveler, 62"L x 74"W, Steel, 30,000 lb. Capacity

Product Description
The mechanical dock leveler is constructed of heavy duty checkered plate deck steel for long term support of the steel channel understructure. The Edge-O-Dock leveler permanently attaches to the face of a dock. The dock leveler allows for easy truck loading and unloading. The leveler is engineered and designed for minimum maintenance and features a smooth pull chain operation.

Features:
  • 2 laminated bumpers included
  • Spring operated mechanical pull-chain makes use easy
  • Telescopic side-mounted toe guards cover opening through the entire service range
  • Complies with CS 202-56, OSHA and ANSI MH14.5


PRICE
$6,089.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
6089.00
Buy 4+ units
5509.00Save $580.00 (10%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width74 in
Height24 in
Weight Capacity30000 lbs
Weight1801 lbs

Product Details

Assembly RequiredNo
TypeMechanical & Power Pit Mount Dock Leveler
ColorBrown
MaterialSteel
OperationMechanical
Manufacturers Part NumberRR-66-30
Bumper MaterialLaminated
BrandVestil

Warranty

Warranty1 Year yr