Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147941

MPN #: DWP3000

L.H.Dottie® Pull Line Measuring Tape, High Tenacity Polyester, 1/2" x 3000'

Product Description
Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts.

Special Features:
  • Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Applications:
  • High Tensile Strength and High Temperature Cable Pulling
Resistant to:
  • Rot, Mildew & Abrasion


PRICE
$901.58

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3000 ft
Width1/2 in

Product Details

MaterialPolyester
Package Quantity1
Description1/2" x 3000' Pull Line Measuring Tape
Manufacturers Part NumberDWP3000
BrandL.H.Dottie