Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147896

MPN #: N36

L.H.Dottie® Fishing Line, Nylon, 525'L

Product Description
N36 is a heavy duty nylon fishing line that is used to fish cable through conduit. It can be pulled into the conduit run and left there to add future wires. It is rot and mildew resistant.

Special Features:
  • Easy Dispensing Lid, Resists Tangling When Dispensing, Can Be Left in Conduit for Reuse
Applications:
  • Pulls wire Through Conduit
Resistant to:
  • Mildew, Rot, Marine Growth, Abrasion, Petroleum Products


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length525 ft

Product Details

Manufacturers Part NumberN36
MaterialNylon
Package Quantity1
Description525' Nylon Fishing Line
BrandL.H.Dottie