STLFLX MetGUARDZ Pull-On Protector W/Straps(4)
Write a Review
|
Questions & Answers (0)
Product Description
Slip on metatarsal and lace protector. Held on with adjustable elastic straps. Unique hinged design for maximum flexibility while working. Resistant to welding slag, fuel oil, acid , alkali, impacts under hot and cold conditions. Meets or exceeds ASTM impact performance criteria.
PRICE
$44.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One size |
Product Details
| Material | Nylon |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Strap On Metguard For Slip On Boots Without Laces |
| Color | Black |
| Manufacturers Part Number | SEN-605 |
| Fits | One Size |
| Brand | STLFLX |