OdorStop Boot & Shoe Dryer and Deodorizer, Heat + High Output Fan, 4 Boot
Write a Review
|
Questions & Answers (0)
Product Description
OdorStop, the leader in the odor elimination industry, is pleased to offer the the OdorStop OSOBSDD. It is a state-of-the-art boot and shoe dryer and deodorizer. It is designed to quickly dry and deodorize boots, shoes, hockey skates and gloves, ski boots and gloves, martial arts footwear and gloves, work boots, hunting boots and more. It will kill bacteria and viruses and eliminate even the most severe odors while leaving the treated items smelling fresh and clean. The unit is light weight (7lbs), has a 3 hour timer with a constant on (hold) option, a high output fan and a heat option to reduce drying time. It is also great for warming boots and gloves for small children before they venture out into the cold. If you are looking for the best boot and shoe dryer and deodorizer, then the OdorStop is the perfect choice. 3 Year Warranty Included.
PRICE
$215.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Boot |
Product Details
| Battery Type | 120 V |
| Material | Various |
| Package Quantity | 1 |
| Description | Boot & Shoe Dryer |
| Color | Black |
| Manufacturers Part Number | OSOBSDD |
| For Use With | 4 Boots |
| Batteries | 120V |
| Brand | OdorStop |
Warranty
| Warranty | 3 yr |