Pull Over Cover 2810 for UltraTech Ultra-275 Containment Sump® (360 Gallon Model Only)
Write a Review
|
Questions & Answers (0)
Product Description
PULL-OVER COVER FOR 360 GALLON UltraTech Ultra-275 Containment Sump®
Optional Pull-over Cover keeps rainwater out, yet allows easy access for pumping and waste collection activities. Fits 360 gallon UltraTech Ultra-275 Containment Sump® only.
Optional Pull-over Cover keeps rainwater out, yet allows easy access for pumping and waste collection activities. Fits 360 gallon UltraTech Ultra-275 Containment Sump® only.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84-1/2 in |
| Width | 43-3/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Cover |
| Color | Yellow |
| For Use With | Ultra-275 Containment Sump (360 Gallon Capacity Models Only) |
| Country of Origin | UNITED STATES |
| Material | Vinyl |
| Description | Pull Over Cover |
| Manufacturers Part Number | 2810 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |