UltraTech Rack Sump®, Steel Model, 90 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Ultra-Rack Sump®, Steel Model is a spill containment solution specifically designed for racking systems where secondary containment is required for flammable liquids, chemicals, and hazardous materials - leaks and spills are captured before they can harm the surrounding environment. Its rugged, 12-gauge galvanized steel construction provides years of service and excellent chemical resistance, without melting or deforming under extreme heat or fire. It fits most industrial racking systems, saves valuable floor space, is 100% leak-free tested, and features a removable grating for easy clean-up and maintenance.
PRICE
$5,215.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 50 in |
| Height | 5-1/2 in |
| Weight | 200 lbs |
Product Details
| Type | Containment Sump |
| Color | Silver |
| Drain | No |
| Fork Entry | 2 Way |
| Country of Origin | CANADA |
| Capacity | 90 gal |
| Material | Galvanized Steel |
| Manufacturers Part Number | 2397 |
| Brand | UltraTech |