Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910298

MPN #: EJMM2539T

Baldor-Reliance Pump Motor, EJMM2539T, 3 Phase, 40 HP, 230/460 Volts, 1770 RPM, 60 HZ, OPSB, 324JM

Product Description
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP.

Features
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Application(s)
  • Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.
PRICE
$7,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor82
Bearing Opp Drive End6309
KVA CodeH
Motor RPM 60 Hertz1770 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberEJMM2539T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM1,770 rpm
TypePump Motor
Insulation ClassF
Horsepower40 HP
Frame324JM
Hertz60 Hz
Design CodeA
Amps @ 208V99 A
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency94.1
Full Load Amps98/49 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A