Features
- Heavy gauge steel frame construction
- Corrosion resistant finish
- Ball bearings
- Suitable for mounting in any position
- Many pumping systems where only single phase power is available.
Product Details
| Power Factor | 87 |
| Bearing Opp Drive End | 6205 |
| KVA Code | G |
| Motor RPM 60 Hertz | 3450 rpm |
| Phase | 1 |
| Manufacturers Part Number | JML3606T |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6207 |
| Brand | Baldor-Reliance |
| RPM | 3,450 rpm |
| Type | Pump Motor |
| Insulation Class | F |
| Horsepower | 3 HP |
| Frame | 182JM |
| Hertz | 60 Hz |
| Design Code | L |
| Amps @ 208V | 15 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 115, 230 V |
| Full Load Efficiency | 76 |
| Full Load Amps | 29/14.5 A |
| Duty | Continuous |
| RPM Range | 3001-3600 rpm |
| Ambient Temperature | 40 °C |