Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910303

MPN #: VL3504

Baldor-Reliance Single Phase Motor, VL3504, 0.5 HP, 115/230 Volts, 1725 RPM, TEFC, 56C Frame

Product Description
In applications where only single phase power is utilized, these motors are available from 1/12 Hp through 15 Hp in TEFC and ODP designs. Standard foot mounted configurations are available, as well as C-Face foot mounted and C-Face footless. These are also offered in 1/4 Hp through 5 Hp as Super-E® Premium Efficient motors where energy savings is desired.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Application(s)
  • Pumps, fans, conveyors, machine tools, gear reducers.
PRICE
$659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.35 in

Product Details

Power Factor66
Bearing Opp Drive End6203
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberVL3504
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56C
Hertz60 Hz
Design CodeN
Amps @ 208V4.3 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Nameplate RPM1725 rpm
Full Load Amps7.4/3.7 FLA
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm