Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB991057

MPN #: TF2101

Campbell Hausfeld Pump TF2101, 5 HP, 16.6 CFM, 175 Max PSI

Product Description
Campbell Hausfeld Pump TF2101, 5 HP, 16.6 CFM, 175 Max PSI

Rated for heavy duty commercial use in new or replacement applications. Stainless steel valves for long life. Oil level sight glass for easy checking. Designed for 80/20 duty cycle. Flywheels have two grooves for B-section belts.

PRICE
$1,275.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width21 in
Height26 in
Weight130 lbs

Product Details

CFM16.6 CFM
Horsepower5 HP
DescriptionAir Compressor Pump
Manufacturers Part NumberTF2101
Max PSI175 psi
BrandCampbell Hausfeld