EMAX ESP05V080I1, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 19 CFM, 1-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Silent Air Piston Compressor! Engineered and manufactured in the U.S.A. The whisper series compressors reduce stationary compressor DBA ratings by as much as 25%! A noise suppression device was first conceived by EMAX engineers after feedback from competitor compressor users revealed a large number of compliants regarding the extreme noise level of their compressors in a work environment. Stationary air compressor noise levels typically require owners to incur the added expense of a building or structure to house the compressor in an attempt to reduce noise in the work environment. The Whisper can be installed and operated in all Garage, Farm Shop, and Industrial applications which eliminate the need for traditionally expensive and often inadequate separate buildings or structures to house the air compressor. The Whisper silent air systems are already installed on the back of the tank with brackets that are fabricated for easy removal and low profile. The Whisper dissipates compressor intake noise by channeling the intake air through a series of baffle plates and pre-filter media within the silencer cabinet. As a result, the piston intake noise is trapped and dissipated within the silencer structure. As a result, the piston intake noise is trapped and dissipated within the silencer structure. It also acts as a secondary filtration for cleaner air.
PRICE
$4,779.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 52 in |
| Height | 88 in |
| Weight | 840 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Oil Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Automatic |
| Max PSI | 175 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | ESP05V080I1 |
| Pump Type | Two-Stage |
| Low Oil Shutoff | No |
| Brand | EMAX |
| CFM | 19 CFM |
| Horsepower | 5 HP |
| Color | Yellow |
| After Cooler | No |
| Voltage | 208-230 V |
| Air Filter | No |
Warranty
| Warranty | 1 Year Standard, 5 Year Extended, Extended Lifetime Limted Pump warranty |
Compliance & Certifications
| Certifications | ASME Certified |