Campbell Hausfeld Pump TX2101, 10 HP, 34.1 CFM, 175 Max PSI
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Pump TX2101, 10 HP, 34.1 CFM, 175 Max PSI
Rated for heavy duty commercial use in new or replacement applications. Stainless steel valves for long life. Oil level sight glass for easy checking. Designed for 80/20 duty cycle. Flywheels have two grooves for B-section belts.
Rated for heavy duty commercial use in new or replacement applications. Stainless steel valves for long life. Oil level sight glass for easy checking. Designed for 80/20 duty cycle. Flywheels have two grooves for B-section belts.
PRICE
$2,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 22 in |
| Height | 27 in |
| Weight | 245 lbs |
Product Details
| CFM | 34.1 CFM |
| Horsepower | 10 HP |
| Description | Air Compressor Pump |
| Manufacturers Part Number | TX2101 |
| Max PSI | 175 psi |
| Brand | Campbell Hausfeld |