Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :T9FB2258184

MPN #: CE3001

Campbell Hausfeld® CE3001,5 HP,Two-Stage Comp.,80 Gallon,Vert,175 PSI,14 CFM,3-Phase 208-230V

Product Description
Campbell Hausfeld® CE3001,5 HP,Two-Stage Comp.,80 Gallon,Vert,175 PSI,14 CFM,3-Phase 208-230V

The Campbell Hausfeld 80-gallon, 5 hp, vertical, two-stage air compressor (CE3001) is ideal for a small shop or automotive enthusiast. Designed to operate on three-phase electric power, this air compressor will run high-demand air tools such as sanders and grinders on a daily basis. The commercial-duty, oil-lubricated, cast-iron pump is designed for up to 12,000 hours of extended life while delivering 14 CFM of air at 90PSI. The durable, 80-gallon, ASME-certified tank is a vertical design for space saving in the shop or garage. Finish your projects faster and easier with Campbell Hausfeld - The Air Power Expert.

PRICE
$3,289.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/4 in
Width40-1/2 in
Height81 in
Weight429 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase3
Tank OrientationVertical
Oil Sight GlassNo
Manufacturers Part NumberCE3001
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandCampbell Hausfeld
CFM14 CFM
Horsepower5 HP
ColorBlack
After CoolerYes
Voltage208-230 V
Air FilterNo

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA Safety Listing, ETL Safety