L.H. Dottie® Punch Tool Cup, 2-1/2''
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Cups come standard with laser etched centering lines for easy alignment as well as size and part number identification. They are interchangeable with competiting brands of cups. This Product is made up of High Speed Alloy Steel.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Trade Size | 2-1/2 in |
Product Details
| Type | Punch Tool Cup |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HPC212 |
| Fitting Type | Punch Tool Cup |
| Brand | L.H.Dottie |