L.H. Dottie® Entrance Cap w/ Clamp On Style Fitting, 1"
Write a Review
|
Questions & Answers (0)
Product Description
Entrance Caps are an overhead weatherproof service entry drop point that is attached to EMT, rigid, or IMC conduit, where overhead power wires enter a building. It is an enclosed aluminum clamp on style fitting that has electrical grade Phenolic insulators equipped with multiple holes to accept multiple service entrance cables.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Trade Size | 1 in |
Product Details
| Type | Plastic Bushing |
| Material | Aluminum |
| Package Quantity | 25 |
| Manufacturers Part Number | EC100 |
| Fitting Type | Entrance Cap |
| Brand | L.H.Dottie |