Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
JLF Pro

Model # :WBB1454535

MPN #: 0163US 11.5-13

Puncture Resistant Insoles, Flexible, 0163US, Size 11.5 - 13, 1 Pair

Product Description
Features:
  • Puncture resistant
  • ASTM F 2412-11 and F 2413-11 rated
  • Light, slim and flexible for maximum comfort
  • Good thermal insulation properties
  • Flight friendly, undetectable to metal detectors
  • 99% polyester fiber
CLEARANCE PRICE
$7.20

was $26.95
Save $19.75 (73%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width3-1/2 in
Height1/5 in
Size11.5 - 13

Product Details

MaterialPolyester
GenderUnisex
Package Quantity1 Pair
DescriptionFlexible Puncture Resistant Insoles
ColorWhite
Manufacturers Part Number0163US 11.5-13
BrandJLF Pro

Compliance & Certifications

CertificationsASTM F 2412-11 and F2414-11 Rated