Horizon Mfg. 1 Pair Boot Rack, 1011, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Boot Rack, Black, Holds 1 Pair, Dimensions: 4"H x 10"W x 10.5"D.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10-1/2 in |
| Height | 4-3/4 in |
| Size | 10" |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Description | 1 Pair Boot Rack |
| Color | Black |
| Manufacturers Part Number | 1011 |
| Brand | Horizon Manufacturing |