Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB1452073

MPN #: E762943-4

Dunlop® Purofort+® Full Safety Men's Work Boots, Size 4, Green

Product Description
The ideal Purofort®+® work boot for general safety purposes. The shaped shaft offers a safe fit and the reinforced insole provides improved gripping properties and prevents sprained ankles. Additional reinforcement in the metatarsal area and the heel offers the foot protection and support when moving. Insulated against the cold for temperatures down to -4°F (-20°C). Lightweight and durable. Flexible for more comfort. The ideal Purofort®+® work boot for general safety purposes. The shaped shaft offers a safe fit and the reinforced insole provides improved gripping properties and prevents sprained ankles. Additional reinforcement in the metatarsal area and the heel offers the foot protection and support when moving. Insulated against the cold for temperatures down to -4°F (-20°C). Lightweight and durable. Flexible for more comfort.

Resistance:
  • Minerals
  • Animals & Plants Oils And Fats
  • Disinfectants
  • Fertilizer
  • Solvents
  • Various Chemicals


Product is priced per each and sold per package. 6 Units Per Package.
PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size4
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPurofort®
MaterialPolyurethane
Outsole MaterialPurofort®
GenderMen's
Manufacturers Part NumberE762943-4
WaterproofYes
Primary UseCold Weather Protection
BrandDunlop
TypeWork Boots
ColorGreen
SeriesPurofort®
Toe TypeSteel Toe
Midsole MaterialSteel
StyleKnee Boots
InsulatedYes
Insulation TypeRed Branded
Closure TypeSlip-On
Footwear Sole PatternPower Lug
Package Quantity1 Pair
DescriptionPurofort+ Full Safety Boots
Shank MaterialPurofort®
Slip ResistantYes

Compliance & Certifications

CertificationsCSA Z195-09 SD PR, ASTM F2413-11 M I/75 C/75 SD PR