Push Lock Fastener & Washer, 3/4" Capacity - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Push lock fasteners and washers help build your corrugated displays for your retail space. 9/16" head for 3/16" diameter holes, 1/2" or 3/4" Capacity, Push on for quick installation, Clear styrene.
PRICE
$14.00Â Sold in packages of 100 / $0.14 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
Product Details
| Capacity | 3/4 in |
| Material | Styrene |
| Package Quantity | 100 |
| Description | Push Lock Fastener & Washer |
| Color | Clear |
| Manufacturers Part Number | PLF-75 |
| Brand | Clip Strip Corp. |