Econo Tag Upc Locking Strap Label Holder, 1-1/4" X 3" - Pkg Qty 100
|
Questions & Answers (0)
Product Description
Clip Strip wire fixtures are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Self securing with label setting guide rail, Label area 1 1/4" x 3", Attaches easily to wire baskets/grids & displays, Injection molded PVC, Cannot be removed without cutting.
PRICE
$18.00 Sold in packages of 100 / $0.18 ea
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 3 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Econo Tag UPC Locking Strap Label Holder |
| Color | Clear |
| Manufacturers Part Number | LHD-3 |
| Brand | Clip Strip Corp. |