Prevost Conex Push-To-Connect Fittings 5/16" Equal Union/Tube
Write a Review
|
Questions & Answers (0)
Product Description
Safe and easy to install with teflon coated threads and cylindrical threads with gasket. Slim fittings require little space and instant seal. Polymer body. Connection is made simply by pushing the tube into the fitting and released by pushing the collar. Equal union push in w/ tube OD 5/16".
PRICE
$19.50
100
100
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.34 in |
| Width | 2.16 in |
| Height | 1.37 in |
| Weight | 0.1 lbs |
| Tube Outside Diameter | 5/16 |
Product Details
| Made in the USA | No |
| Material | Composite |
| Package Quantity | 10 |
| Description | Conex Push-To-Connect Fittings |
| Max Operating PSI | 145 psi |
| Manufacturers Part Number | RPU ET5151 |
| Brand | Prevost |