Prevost Conex Push-To-Connect Fittings 5/32" 10-32 UNF THRD
Write a Review
|
Questions & Answers (0)
Product Description
Safe and easy to install with teflon coated threads and cylindrical threads with gasket. Slim fittings require little space and instant seal. Polymer body. Connection is made simply by pushing the tube into the fitting and released by pushing the collar. Male tee piece w/ tube OD 5/32, 10-32 UNF thread.
PRICE
$34.95
60
60
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.14 in |
| Width | 2.55 in |
| Height | 1.18 in |
| Weight | 0.3 lbs |
| Thread | 10-32 UNF in |
| Tube Outside Diameter | 5/32 |
Product Details
| Made in the USA | No |
| Material | Composite |
| Package Quantity | 10 |
| Description | Conex Push-To-Connect Fittings |
| Max Operating PSI | 145 psi |
| Manufacturers Part Number | RPT CG5326 |
| Brand | Prevost |