Prevost Conex Push-To-Connect Fittings 8mm x 1/4" MBSP
Write a Review
|
Questions & Answers (0)
Product Description
Safe and easy to install with teflon coated threads and cylindrical threads with gasket. Slim fittings require little space and instant seal. Polymer body. Connection is made simply by pushing the tube into the fitting and released by pushing the collar. Straight push in w/ 1/4" mbsp, tube OD 8mm.
PRICE
$17.25
120
120
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.75 in |
| Width | 2.36 in |
| Height | 0.98 in |
| Weight | 0.3 lbs |
| Thread | 1/4 MBSP in |
| Tube Outside Diameter | 8 mm |
Product Details
| Made in the USA | No |
| Material | Composite |
| Package Quantity | 10 |
| Description | Conex Push-To-Connect Fittings |
| Max Operating PSI | 145 psi |
| Manufacturers Part Number | RPD MR0801 |
| Brand | Prevost |