Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.
Push to Connect Tube Fitting - Nylon - 90 Degree Elbow Adapter - 12mm Tube OD x 3/8" NPT Male
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 3/8 in |
| For Tube OD | 12mm |
Product Details
| Thread Type | NPT Male |
| Type | Push-to-Connect Elbow |
| Angle | 90 Degree |
| Pipe Thread Sealant Material | PTFE |
| Style | Adapter |
| Max Vacuum | 290 psi @ 72° F |
| Connector Type A x B x C x D | Tube x Male NPT |
| Material | Nylon |
| Pipe Thread Material | Nickel-Plated Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-TF-PTC-242 |
| Ring Release Material | Plastic |
| Shape | Elbow |
| Max Pressure | 28 in. of Hg @ 72° F psi |
| Brand | USA Sealing |