Push to Connect Tube Fitting - Nylon Plastic - Bulkhead Elbow Connector - 3/8" Tube OD - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.
PRICE
$47.50 Sold in packages of 2 / $23.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 3/8" |
Product Details
| Type | Push-to-Connect Bulkhead Union Elbow |
| Angle | 90 Degree |
| Style | Connector |
| Max Vacuum | 300 psi @ 72° F |
| Connector Type A x B x C x D | Tube x Tube |
| Material | Nylon |
| Package Quantity | 2 |
| Manufacturers Part Number | ZUSA-TF-PTC-1022 |
| Ring Release Material | Plastic |
| Shape | Elbow |
| Brand | USA Sealing |
| Max Pressure | 28 in. of Hg @ 72° F psi |