Push to Connect Tube Fitting - Nylon Plastic - Plug for 3/8" Tube OD - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
Also known as one touch fittings, these tube fittings are designed to slide into the fitting with an internal grasping ring holding it in place. Intended for low pressure applications and for use with plastic and soft metal tubing.
PRICE
$44.48 Sold in packages of 16 / $2.78 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 3/8" |
Product Details
| Style | Plug |
| Max Vacuum | 290 psi @ 72° F |
| Material | Nylon |
| Package Quantity | 16 |
| Manufacturers Part Number | ZUSA-TF-PTC-747 |
| Brand | USA Sealing |
| Max Pressure | 28 in. of Hg @ 72° F psi |