Chadko PVC Shelf Liner, 24"W x 12"D, Green - Package Quantity of 2
Write a Review
|
Questions & Answers (0)
Product Description
PVC Liners 12 x 24, Green (2 Pack)
Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.
Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 12 in |
| Height | 1/8 in |
| Weight | 3 lbs |
Product Details
| Material | 1/8 PVC |
| Package Quantity | 2 |
| Color | Green |
| Manufacturers Part Number | G2PKTL 42 GN |
| Brand | Chadko |
Warranty
| Warranty | Manufactures Standard Warranty against Defects yr |