Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :WBB1231507

MPN #: G2PKTL 17 GN

Chadko™ PVC Shelf Liner, 72"W x 18"D, Green - Package Quantity of 2

Product Description
PVC Liners 18 x 72, Green (2 Pack)

Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height1/8 in
Weight12.9 lbs

Product Details

Material1/8 PVC
Package Quantity2
ColorGreen
Manufacturers Part NumberG2PKTL 17 GN
BrandChadko

Warranty

WarrantyManufactures Standard Warranty against Defects yr