PVC Plastic Bar - 3/8" Thick x 1-1/2" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PVC Plastic Bar - 3/8" Thick x 1-1/2" Wide x 12" Long
PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.
PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.
PRICE
$9.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1-1/2 in |
| Thickness | 3/8 in |
| Tensile Strength | 4250 psi |
| Density | .052 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Dark Gray |
| Temperature Range | 5 to 140 °F |
| Material | PVC |
| Description | PVC Plastic Bar |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PVC-158 |
| Backing Type | Plain |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |