Shaver Industries PVC Roll, Smooth, 0.08" Thick, 8"W x 300'H, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Designed to clearly mark and highlight the outer edges of door openings, safety orange PVC improves visibility and reduces risk in busy, high-traffic areas. In addition to its bold, attention-grabbing color, the material offers partial protection against ultraviolet and blue-light radiation and is UV-protected for long-lasting durability in direct sunlight. Suitable for both indoor and outdoor use, it performs reliably in temperatures ranging from -10°F to 150°F, making it a practical, high-visibility solution for industrial doorways, walk-throughs, and controlled-access zones.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 300 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Includes | Both Indoor & Outdoor Use |
| Material | PVC |
| Color | Orange |
| Manufacturers Part Number | 140016 |
| Brand | Shaver Industries |