Shaver Industries PVC Roll, Standard Smooth, 0.11" Thick, 6"W x 150'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Flexible, transparent, and cost-effective, standard smooth PVC is a versatile material suited for a wide range of industrial and commercial environments. Rated for dependable performance from -10°F to 150°F and UV-protected for continuous outdoor exposure, it can be installed in both indoor and outdoor settings without compromising durability. The material also meets federal and international standards for incidental contact with meat, poultry, and dairy products, making it suitable for food processing, warehousing, and general-purpose applications where clarity, cleanliness, and environmental control are essential.
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1800 in |
| Thickness | 0.11 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Includes | Installed In Both Indoor & Outdoor Settings |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | 140053 |
| Brand | Shaver Industries |