Brady® ScaffTag® Scaffold Management System Permit Wallet, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Protect permits and essential paperwork for the ScaffTag® Scaffold Management system with this ScaffTag® permit wallet. Permit wallet features a clear front and is designed to protect permits and essential paperwork. ScaffTag® Scaffold Management System provides system, procedural and legal compliance for scaffolds at worksites. ScaffTag® Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Height | 18-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Type | Permit Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Permit Holder |
| Color | Clear |
| Manufacturers Part Number | PW-PW A4 1 |
| Brand | Brady |