Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57944

MPN #: PM9-1791216K

Powermatic PM9-1791216K Model PWBS-14CS 1.5HP 1-Phase 115/230V 14" Bandsaw W/ Stand

Product Description
The PWBS-14CS Bandsaw has an extra large, two-piece cast iron table. It consists of a 15 x 15" tilting section and a fixed 15" x 5" extension for a total working surface area of 15" x 20". A balanced, nine-spoke cast iron wheel makes for smooth blade travel, and a Carter™ quick tension release lever makes blade changing easy. A micro-adjustable dual bearing blade guide system is featured above and below the table, as well as a work lamp and chip blower. A Poly-V belt maximizes power transmission while minimizing noise and vibration. It has full 6" under guide capacity with 13-1/2" frame to blade clearance. The aluminum rip fence comes with a resaw attachment.

Features:

  • CARTER™ quick tension lever speeds blade changes, and the de-tension setting extends blade life during non-use
  • Extra-large, two piece cast iron table consists of a 15 x 15" tilting section and a fixed 15" x 5" extension for a total working surface area of 15" x 20"
  • Chip blower ensures a clean, visible cut line
  • Durable micro-adjustable dual bearing blade guide system above and below the table for close blade control with less friction
  • Exclusive design, quick-release precision T-square style rip fence with 4 resaw attachment
  • Precision balanced, nine spoke cast iron wheels reduce vibration
  • Easy to read tensioning gauge settings indicated in blade width" increments
  • 60 watt adjustable lamp built into the body provides direct light on blade and work piece while cutting (bulb not included)
  • Rigid one-piece welded stand requires no assembly
PRICE
$1,999.00

1
1
Ships in 121 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 in
Blade Length93-1/2 in
Min Blade Width1/8 in
Table Height44 in
Cutting Capacity (W x D)13-1/2 x 6 in
Max Blade Width3/4 in
Table Size (L x W)15 x 15 in
Wheel Diameter14 in
Max Saw Blade3/4 in
Cutting Capacity Width13-1/2 in
Cutting Height13-1/2 in
Min Saw Blade1/8 in
Dust Port Diameter4 in
Top Height44 in
Table Size With Standard Extension (L x W)15 x 20-1/2 in

Product Details

Dust Collection Mininum CFM RequiredN.A. CFM
Blade Speed3000 SFPM SFPM
Motor Voltage115/230V V
Phase1
Manufacturers Part NumberPM9-1791216K
Motor Horsepower1-1/2 HP
BrandPowermatic
TypeBandsaw
Horsepower1-1/2 HP
Amperage11/5.5 A
Table Tilt10,45 °
Motor Amps11/5.5 A
StyleFloor
Voltage115 / 230 V
Prewired115V

Compliance & Certifications

CertificationsCSA Certified