Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :T9F535717

MPN #: PM9-1791800B

Powermatic PM1800B, 18" Bandsaw, 5HP 1PH 230V

Product Description
At Powermatic, we believe that ambition is the fuel that drives progress. Every product we engineer is born out of the same idea: How can we empower woodworkers to do more? In shops across the world, craftsmen are continually pushing the limits of their creativity, and in turn, challenging us to provide the best tools for the job. When we reimagined our line of bandsaws, we not only set out to meet their ambitions, but to exceed them. Larger projects and larger workpieces call for more power, more resaw capacity and more cast iron. This bandsaw also features the legendary quality, precision and attention to detail that has been helping woodworkers expand their ambition for more than ninety years.

  • Computer balanced cast iron wheels reduce vibration and noise
  • Micro-adjustable, virtually tool-less bearing guide system gives close blade control while reducing friction
  • Exclusive Powermatic T-Square style Accu-Fence® maximizes accuracy and safety
  • Special grooved thrust bearing stabilizes smaller blades
  • Blade tension lever has full tension, partial tensionand release settings for easy blade changes and tracking
  • Foot brake with magnetic switch interrupt provides user with hands-free stopping option
  • Sturdy cast iron table and trunnion assembly offers maximum rigidity for large work pieces
  • Oversized side plate can be used in the horizontal or vertical position
  • The Accu-Fence has complete adjustability for aligning to blade and squaring to table
  • Solid cast iron upper and lower wheels create the momentum needed for heavy resaw


  • PRICE
    $8,099.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Table Size (L x W)24 x 27 in
    Size18 in
    Blade Length160 in
    Min Blade Width1/8 in
    Cutting Capacity Width18 in
    Cutting Height18 in
    Dust Port Diameter4 in
    Max Blade Width1-1/2 in
    Top Height38 in

    Product Details

    TypeBandsaw
    Dust Collection Mininum CFM Required600 CFM
    Amperage22 A
    Table Tilt10,45 °
    Blade Speed2300/4400 SFPM
    StyleFloor
    Voltage230 V
    Phase1
    Manufacturers Part NumberPM9-1791800B
    Motor Horsepower5 HP
    BrandPowermatic

    Compliance & Certifications

    CertificationsCSA Certified