Industrial Lubricants
Availability
Size
Type
Brand
Material
Color
Price
Related Products
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...
Foaming Coil Cleaner is an aerosol formulated to simplify the task of maintaining evaporator coils on window and rooftop air conditioner units. It quickly penetrates soils on coil surfaces to loosen and flush away with condensation. It is perfect for use in apartments, office buildings, airport terminals, nursing homes, hospitals, recreation clubs, department stores, schools, hotels, motels, plumbing companies and HVAC contractors. The cleaner ensures complete coverage and extended contact time. Its convenient aerosol package spray right-side-up or upside-down, reducing the effort ...
Super Lube® O-ring silicone grease is a specially formulated non-curing silicone compound that is designed for lubricating, sealing and conditioning O-rings and other regulator, vacuum and valve system components. It is compatible with most plastics and rubbers. In addition, the product is waterproof, protects against moisture, oxidation and is heat stable. Made in the USA. Shelf Life of 5 Years. Case Quantity of 12. Warranty is 24 months from date of purchase.
Super Lube® fire resistant hydraulic fluid is an HF-C type water-glycol fire resistant hydraulic fluid that fully meets the requirements of the 7th Luxembourg report. It provides excellent protection from rust and vapor phase corrosion. Even when sprayed at pressures over 200 bar 3000 psi. It will not ignite. It has no flash point. Made in the USA. Shelf Life of 5 Years. Case Quantity of 4. Warranty is 24 months from date of purchase.
1/2 oz tube Super Lube® Synthetic Grease - Bulk Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 1/2 oz tube Super Lube® Synthetic Grease - Bulk