Zep Foaming Coil Cleaner, 20 oz. Aerosol, 12 Cans Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Foaming Coil Cleaner is an aerosol formulated to simplify the task of maintaining evaporator coils on window and rooftop air conditioner units. It quickly penetrates soils on coil surfaces to loosen and flush away with condensation. It is perfect for use in apartments, office buildings, airport terminals, nursing homes, hospitals, recreation clubs, department stores, schools, hotels, motels, plumbing companies and HVAC contractors. The cleaner ensures complete coverage and extended contact time. Its convenient aerosol package spray right-side-up or upside-down, reducing the effort required to keep coils clean.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-9/10 in |
| Width | 8-1/10 in |
| Height | 10-1/10 in |
| Size | 20 oz |
Product Details
| Type | Coil Cleaner |
| Capacity | 20 Ounces |
| Package Quantity | 12 Cans |
| Description | Foaming Coil Cleaner |
| Manufacturers Part Number | 020201 |
| Brand | Zep |