- Quick adjustment and the strength of steel
- Removable polymer shelf mats for easy cleaning
- Quick-adjust shelves can be positioned in 1" increments along the length of the post
- 25-year warranty against rust and corrosion
- Shelf mats contain Microban antimicrobial product protection to keep the product "cleaner between cleanings"
Metro® MetroMax Q, Vented Polymer Shelf, 24"W x 21"D
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-13/16 in |
| Depth | 21-3/8 in |
| Height | 3-7/16 in |
| Weight | 8 lbs |
Product Details
| Type | Plastic Shelf |
| Shelf Type | Vented |
| Shelf Capacity | 1000 lbs |
| Color | Taupe/Blue |
| Number of Shelves | 1 |
| Material | Polymer/Rust-Resistant Epoxy Coated Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MQ2124G |
| Brand | MetroMax |