Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman Q1388ABECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x74mm, ABS

Hoffman Q1388ABECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x74mm, ABS

Item #: WBB1608868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman Q241612PCD QLINE™ J Box, Screw Cover, Type 4X, 240x160x120mm, Polycarb

Hoffman Q241612PCD QLINE™ J Box, Screw Cover, Type 4X, 240x160x120mm, Polycarb

Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb

Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb

Hoffman Q1686PCDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 160x80x55mm, Polycarb

Hoffman Q1686PCDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 160x80x55mm, Polycarb

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman Q1388ABECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x74mm, ABS

QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Features:
  • Body is impact-resistant polycarbonate for PCE series andABS for ABE series
  • Opaque and clear covers are impact-resistant polycarbonate for PCE, opaque covers areABS for ABE series
  • Polycarbonate andABS material is easily punched, drilled, filed or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Cover includes a molded-in wire lead hole
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free

Weights & Dimensions

  • A x B x C 4.69 x 2.72 x 2.64 in
  • Mounting G x H 4.33 x 2.36 in
  • Panel Size (D x E) 3.86 x 1.89 in
  • External Dimensions 4.92 x 2.95 in

Product Details

  • Type 4X
  • Cover Style Clear
  • Brand Hoffman
  • Description Clear Screw Cover
  • Material Abs
  • Panel Q138PE
  • Manufacturers Part Number Q1388ABECC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman Q1388ABECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x74mm, ABS

Hoffman Q1388ABECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x74mm, ABS

Item #: WBB1608868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant