x

Take 15% off your entire order!

Offer applied at checkout

Nordfab QF Hose Adapter, 12" Dia, 304 Stainless Steel

Nordfab QF Hose Adapter, 12" Dia, 304 Stainless Steel

Item #: WBB2228369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • QF Angle Flange Adapter
  • QF Hose Adapter
  • QF Bellmouth Adapter

QF Hose Adapter

  • 304 Stainless Steel
  • Galvanized Steel

304 Stainless Steel

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MADE IN THE USA
Nordfab QF Hose Adapters provide connection from Quick-Fit (QF) ductwork to flex hose. Hose end is beaded to help retain hose and the hose clamp or bridge hose clamp. For use with Nordfab flexible rubber hose or Static Dissipative Urethane Hose.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.




Engineering and Drawing services available, contact your Global Industrial Sales Representative for details.

Please click HERE for Frequently asked Questions.

  • BRAND Nordfab
  • DIAMETER INCHES 12
  • DUCT SIZE INCHES 12
  • WEIGHT LBS 2.3
  • CONSTRUCTION 304 Stainless Steel
  • FOR USE WITH QF Ducting
  • GAUGE 22
  • TYPE QF Hose Adapter
  • MANUFACTURER'S PART NUMBER 8040401994
  • APPLICATION Industrial Dust/Fume Collection & Extraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordfab QF Hose Adapter, 12" Dia, 304 Stainless Steel

Nordfab QF Hose Adapter, 12" Dia, 304 Stainless Steel

Item #: WBB2228369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant