Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228504

MPN #: 8040300034

Nordfab QF In-Cut 30 Degree 10" X8", 10" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Nordfab QF In-cut duct fittings are used to cut into existing lines to begin a Quick-Fit (QF) system. QF In-cuts are standard 30° or optional 45° . Specify A and B diameter and end treatment, standard end is QF.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14
Height22 in
Weight6 lbs
Duct Size10 in
Gauge22 ga
Diameter10 x 8 in

Product Details

TypeIn-Cut
MaterialGalvanized Steel
Manufacturers Part Number8040300034
For Use WithQF Ducting
BrandNordfab