x

Take 15% off your entire order!

Offer applied at checkout

Nordfab QF Pipe Hanger, 4" Dia, Galvanized Steel

Nordfab QF Pipe Hanger, 4" Dia, Galvanized Steel

Item #: WBB2228120

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • QF Pipe Hanger
  • QF HJ Pipe Hanger

QF Pipe Hanger

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MADE IN THE USA
3"-24" made from galvanized steel 14 GA, SS is 16 GA. Over 24 inches made from 3/16" flat bar steel. Clearance hole 5/16". Bolts are supplied with hanger.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install — without tools.




Engineering and Drawing services available, contact your Global Industrial Sales Representative for details.

Please click HERE for Frequently asked Questions.

  • BRAND Nordfab
  • DIAMETER INCHES 4
  • DUCT SIZE INCHES 4
  • WEIGHT LBS 0.45
  • CONSTRUCTION Galvanized Steel
  • FOR USE WITH QF Ducting
  • GAUGE 14
  • TYPE QF Pipe Hanger
  • MANUFACTURER'S PART NUMBER 8010004255
  • APPLICATION Industrial Dust/Fume Collection & Extraction
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nordfab QF Pipe Hanger, 4" Dia, Galvanized Steel

Nordfab QF Pipe Hanger, 4" Dia, Galvanized Steel

Item #: WBB2228120

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant