Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228051

MPN #: 8010005153

Nordfab QF Rigid Flex Steel Hose, 6" Dia, Galvanized Steel

Product Description
MADE IN THE USA
Nordfab's flexible rigid steel hose is for applications involving higher temperatures or abrasive material. Available in Galvanized or Stainless Steel. 1.5? – 6? can be sold in 5' increments of up to a 25' maximum length. 7? – 14? are sold in 5' increments only. If lengths longer than 5' are needed, we can supply 5' hose assemblies with Quick-Fit ends to easily connect additional assemblies. Comes with raw ends standard. QF or Angle Flange ends can be attached for additional charge.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$67.95

Min. purchase quantity is 5
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Duct Size6 in

Product Details

TypeQF Rigid Flex Steel Hose
MaterialGalvanized Steel
Manufacturers Part Number8010005153
For Use WithQF Ducting
BrandNordfab